Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-211J
Zoro # G0581835
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0.025 in
- Accuracy +/-0.0001 in
- Reading Continuous
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-211J
- Zoro # G0581835
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Indicator Dial, Range 0.025 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-10, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- FEIN Gsz8 90Pel Die Grinder (GSZ8-90PEL)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/8 (44408)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196A6Z)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- STARRETT Dial Test Indicator, Swl Hd, 0 to 0.030 In (811-5CZ)
- STARRETT AGD Contact Point Extension, 2" Long (PT21697-2)
- STARRETT Crankshaft Distortion Gage, 2.375 to 18In (696Z)
- GEARWRENCH Dial Indicator Set with On/Off Stand (3761)
- Starrett Precision Measuring Tools