Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-181JN/S
Zoro # G0958100
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 2.5 mm
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-181JN/S
- Zoro # G0958100
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Metric |
Stem Dia. | 0.375 in |
Description
Indicator Dial, Range 0 to 2.5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-50-0, Dial Size 1.69 in, Dimension Type Metric, Maximum Measurement - mm 2.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wedge, Set-Up, 6 In (WG6)
- JONARD TOOLS Magnetic Retrieval System (MRS-24)
- RIDGID Coupling, 5/8 Iw Cable Repair (91047)
- DRILL AMERICA 1-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/4-8)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- STARRETT Indicator Dial (656-5041J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- STARRETT Magnetic Base with Articulating Arm (660)
- IGAGING iP65 Dial Indicator, Fine Adjustment Arm, Mag Base Set - 34-107-I (34-107-I)
- Starrett Precision Measuring Tools