Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-181J
Zoro # G0953060
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 2.5 mm
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 81-181J
- Zoro # G0953060
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 1.69 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Metric |
Description
Indicator Dial, Range 0 to 2.5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-50-0, Dial Size 1.69 in, Dimension Type Metric, Maximum Measurement - mm 2.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3" x 9" Soft Grip Heavy Duty Hand Sander (UHS)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (200997)
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 6 Tools, 3 Batt (2696-26 / 48-11-1840)
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- STARRETT Indicator Dial (655-341J)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711GCSZ)
- STARRETT Indicator Dial (81-136-622J)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- Starrett Precision Measuring Tools