Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-161J
Zoro # G0953648
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.002 mm
- Range 0 to 0.5 mm
- Accuracy +/-0.002 mm
- Reading Balanced
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-161J
- Zoro # G0953648
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Metric |
Description
Indicator Dial, Range 0 to 0.5 mm, Graduations 0.002 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-10-0, Dial Size 1.69 in, Dimension Type Metric, Maximum Measurement - mm 0.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT DW088CG-QU Laser Level, Green Laser (DW088CG-QU)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-D (C18032)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- STARRETT Indicator Dial (25-381J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- Starrett Precision Measuring Tools