Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-145JN/S
Zoro # G0953657
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.125 in
- Accuracy +/-0.001 in
- Includes Special Non-Shock Mechanism
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-145JN/S
- Zoro # G0953657
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 1.69 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Indicator Dial, Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-25-0, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 19 (TK-19)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 54095 (54095)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- STARRETT Indicator Test (711HSZ)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Flat Contact Point (PT25160)
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- Starrett Precision Measuring Tools