Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-138JN/S
Zoro # G0953867
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.1 in
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Double-Row Figure Dials; Includes Non-Shock Mechanism
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-138JN/S
- Zoro # G0953867
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 1.69 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Indicator Dial, Range 0 in to 0.1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-20-0, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.04 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793010)
- DRILL AMERICA 10-24 Carbon Steel Hand Tap Set (DWTS10-24)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (11406T)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- STARRETT Magnetic Base w/Post Assembly (657T)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- STARRETT Indicator Dial (81-136-622J)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- Starrett Precision Measuring Tools