Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-136J
Zoro # G0953097
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0.075 in
- Accuracy +/-0.0005 in
- Reading Balanced
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-136J
- Zoro # G0953097
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 1.69 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Indicator Dial, Range 0.075 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-15-0, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.075 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.03 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- LEATHERMAN Multi-Tool, SS, 3 Functions (832239)
- IRWIN Left Hand Drill Bit Set, Cobalt Alloy Steel (30520)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- STARRETT Indicator Dial (655-2041J)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- STARRETT Dial Test Indicator Only (711FS/GS)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- Starrett Dial Indicators