Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 80-144J WFB
Zoro # G0581780
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.1 in
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Accuracy +/-0.001 in
- Includes Non-Removable Flat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 80-144J WFB
- Zoro # G0581780
- UPC # 00049659568080
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 1.25 in |
Dimension Type | Inch |
Stem Dia. | 0.2185 in |
Stem Thread Size | #0-80 |
Description
Dial Indicator - Flat Back, Range 0 in to 0.1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Back Type Flat, Dial Color White, Dial Reading 0-20-0, Dial Size 1.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.04 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No, Contact Point Dia. 0.125 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x60)
- ALLPAX Scale Bar, 2" to 28" Size, 13-1/2" L (AX1472)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #1 1/8 - 1/2" (48-89-9241)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- STARRETT Indicator Dial (655-3041J)
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711GCSZ)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- STARRETT Magnetic Base w/Post Assembly (657T)
- HHIP Dasqua 2 Piece Magnetic Base and 1" Indicator Set (7611-2010)
- Starrett Indicators, Indicator Holders & Accessories