Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 656-6041J
Zoro # G0581747
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Features Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial
- Accuracy +/-0.001 in
- Contact Point Style Radius
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 656-6041J
- Zoro # G0581747
- UPC # 00049659538038
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 3.63 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 6 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 7/16 (C03155)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- HOUGEN 45MM X 50MM 12,000-Series Annular Cutter (12445)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- STARRETT Indicator Dial (81-136-622J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- STARRETT Flat Contact Point (PT25160)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- STARRETT Indicator Dial (655-3041J)
- Starrett Precision Measuring Tools