Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 656-441/5JN/S
Zoro # G0581710
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.5 in
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 656-441/5JN/S
- Zoro # G0581710
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 3.63 in |
Contact Point Dia. | 0.25 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Indicator Dial, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- PRO-GRADE TOOLS Mini Bolt Cutter, 8" (15408)
- RIDGID Plate, Plate, Wear (87977)
- KO-KEN Bit Socket 10mm Double-Hex 120mm For Cylinder head bolt 1/2 Sq. Drive (4010M.120-10(12P))
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- STARRETT Indicator Dial (25-781J)
- STARRETT Indicator Dial (25-381J)
- STARRETT Flat Contact Point (PT25160)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- Starrett Precision Measuring Tools