Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 656-2041J
Zoro # G0958697
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 2 in
- Accuracy +/-0.001 in
- Reading Continuous
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 656-2041J
- Zoro # G0958697
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 3.63 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Indicator Dial, Range 0 in to 2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE HARDENED 3 1/2 Holesaw (49-56-0193)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- DEWALT Hack Saw Blade, Steel/Carbide, 10 in., PK3 (DWHT20555)
- STARRETT Indicator Contact Point Set, 14 Points (25R)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-631J)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (81-141J)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- STARRETT Indicator Test (711HSZ)
- STARRETT Indicator Dial (656-5041J)
- GROZ Articulating Arm, Type I, 180mm (03420)
- Starrett Dial Indicators