Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 656-12041J
Zoro # G0953900
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Accuracy +/-0.001 in
- Reading Continuous
- Bearing Type Jeweled
- Dial Reading 0-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 656-12041J
- Zoro # G0953900
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 3.63 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 12 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 12 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- HOUGEN 7/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12614)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 17/64 (C23843)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- STARRETT Hardened Steel Contact Point (PT05472)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- MITUTOYO Holtest (368-004)
- Starrett Precision Measuring Tools