Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 655-341J
Zoro # G0581677
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 655-341J
- Zoro # G0581677
- UPC # 00049659536096
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.75 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-50-0, Dial Size 2.75 in, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- STARRETT Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-04-04-1/2)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (435-0.501)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B5)
- STARRETT Indicator Dial (25-431J)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- STARRETT Indicator Dial (80-144J)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- Starrett Indicators, Indicator Holders & Accessories