Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 25-881J-8
Zoro # G0954716
Free Shipping & Returns
$278.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 25 mm
- Accuracy +/-0.01 mm
- Reading Continuous
- Bearing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 25-881J-8
- Zoro # G0954716
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 2.25 in |
Dimension Type | Metric |
Stem Thread Size | M2.5 x 0.45 |
Stem Dia. | 8 mm |
Description
Indicator Dial, Range 0 to 25 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Metric, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bearing Pin (5710551)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113)
- CRESCENT WISS HVAC HAND SEAMER 3"" (WS3N)
- WESTWARD #34 Cobalt 135 Deg. Jobber Length Drill Bit (5PMC5)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- STARRETT Indicator Dial (25-781J)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- Starrett Indicators, Indicator Holders & Accessories