Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 25-441/5J WCSC
Zoro # G0958259
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.5 in
- Accuracy +/-0.001 in
- Includes Stem Cap For Lift Lever Installation
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 25-441/5J WCSC
- Zoro # G0958259
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Indicator Dial, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103906B)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- RIDGID Cable, S2 1/4 X 25' W/Funnel (50652)
- PICA Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more (55030)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- STARRETT Indicator Dial (81-136-622J)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3808MA)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711FSZ)
- ASIMETO 015 x 00005 Centering Indicator (7469008)
- Starrett Dial Indicators