Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 25-381J
Zoro # G0581570
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 10 mm
- Features Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial
- Accuracy +/-0.01 mm
- Contact Point Style Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 25-381J
- Zoro # G0581570
- UPC # 00049659532890
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Metric |
Description
Dial Indicator - Lug Back, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-50-0, Dial Size 2.25 in, Dimension Type Metric, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-227)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- BIG HORN 1 Inch Carbide Tipped Spur Bit - 1/2 Inch Shank with 3/8 Inch Hex End (Replaces Templaco MS-401-6C) (70151)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Crankshaft Distortion Gage, 2.375 to 18In (696Z)
- STARRETT Indicator Dial (25-431J)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- Starrett Dial Indicators