Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 25-3081J
Zoro # G0954871
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 75 mm
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 25-3081J
- Zoro # G0954871
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.25 in |
Dimension Type | Metric |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Indicator Dial, Range 0 to 75 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Metric, Maximum Measurement - mm 75 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- DEWALT 15/64" Black Oxide Split Point Drill Bit (DW1115)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- MILWAUKEE TOOL 15/32" Thunderbolt Titanium Coated Drill Bit (48-89-2227)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- Starrett Indicators, Indicator Holders & Accessories