Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 25-145J
Zoro # G0955276
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.125 in
- Accuracy +/-0.001 in
- Reading Balanced
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 25-145J
- Zoro # G0955276
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Indicator Dial, Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-25-0, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12" Wide Jaw Adjustable Wrench (IR) (755252)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- OPCIONES 0.25 in. NPT Clamshell Typhoon Pro Blowgun (OP3036030)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708ACZ)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711FSZ)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196A6Z)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- Starrett Precision Measuring Tools