Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 25-109J
Zoro # G0955075
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.00005 in
- Range 0 in to 0.015 in
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.00005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 25-109J
- Zoro # G0955075
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.25 in |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Indicator Dial, Range 0 in to 0.015 in, Graduations 0.00005 in, Accuracy +/-0.00005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-3-0, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.015 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.006 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- SUPER TOOL Chucking Reamer, 29mm, 8 Flute, Carbide Tip (5655290)
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- REMGRIT Remgrit 2-1/8", Carbide Grit Hole Saw (G034)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- STARRETT Indicator Dial (25-381J)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MA)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711FSZ)
- MITUTOYO Dial Indicator, 0 in to 0.1 in, Balanced (1671AB)
- Starrett Indicators, Indicator Holders & Accessories