Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 9/32 L, Pointed
Mfr # PT06632-10
Zoro # G3429081
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 9/32
- Features 13/64 in Knurled Dia, Pointed Tip
- For Use With AGD Indicator
- Construction Steel
- Thread Size 4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT06632-10
- Zoro # G3429081
- UPC # 049659707984
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 9/32 |
Thread Size | 4-48 |
Contact Point Thread Size | #4-48 |
Contact Point Tip Diameter | - Pointed Contact |
Overall Length | 1/2 in |
Contact Point Tip Length | 9/32 in |
Details
Item | Cone Contact Point |
Features | 13/64 in Knurled Dia, Pointed Tip |
For Use With | AGD Indicator |
Construction | Steel |
Number of Pieces | 1 |
Contact Point Material | Steel |
Contact Point Shape | Cone |
Includes Case | No |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Description
Cone Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Cone, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 1/2 in, Contact Point Tip Diameter - Pointed Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric and SAE Tape Measure, Auto Lock (PG18M25ALV)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 5/32 (300A 5/32)
- TRIM Coolant Mixer (MS692XT/5)
- STARRETT Indicator Contact Point, 1/2 In L, Rounded (PT06677)
- STARRETT Alignment Clamp Set w/2ZUH4 Indicator (S668DZ)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Clamp Each (161E)
- Starrett Indicators, Indicator Holders & Accessories