Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 7/16L x 1/16 In
Mfr # PT06632-11
Zoro # G2987731
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Features 1/16 in Wide Tip, 13/64 in Knurled Dia
- For Use With AGD Indicator
- Overall Length (In.) 7/16
- Thread Size 4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT06632-11
- Zoro # G2987731
- UPC # 049659707991
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 7/16 |
Thread Size | 4-48 |
Overall Length | 3/4 in |
Contact Point Tip Diameter | 1/16 in |
Contact Point Thread Size | #4-48 |
Contact Point Tip Length | 7/16 in |
Details
Item | Tapered Contact Point |
Construction | Steel |
Features | 1/16 in Wide Tip, 13/64 in Knurled Dia |
For Use With | AGD Indicator |
Number of Pieces | 1 |
Contact Point Shape | Curved |
Contact Point Material | Steel |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Includes Case | No |
Description
Tapered Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Curved, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 3/4 in, Contact Point Tip Diameter 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- DAYTON Belt/Disc Sander, 9 In., 1 HP, 120 V (49G990)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in (J2623PW)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- STARRETT Indicator Holder (657-2)
- STARRETT Indicator Holder (657-1)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT Indicator Holder (657-3)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- Starrett Indicators, Indicator Holders & Accessories