Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 3/8L x 3/8 Bell
Mfr # PT06632-2
Zoro # G1136956
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Length (In.) 3/8
- Thread Size 4-48
- For Use With AGD Indicator
- Features 3/8 in Wide, Bell Shape Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT06632-2
- Zoro # G1136956
- UPC # 049659707908
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 3/8 |
Thread Size | 4-48 |
Contact Point Tip Diameter | 3/8 in |
Contact Point Thread Size | #4-48 |
Overall Length | 5/8 in |
Contact Point Tip Length | 3/8 in |
Details
Item | Bell Contact Point |
Construction | Steel |
For Use With | AGD Indicator |
Features | 3/8 in Wide, Bell Shape Tip |
Contact Point Shape | Bell/Flat |
Number of Pieces | 1 |
Contact Point Material | Steel |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Includes Case | No |
Description
Bell Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Bell/Flat, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 5/8 in, Contact Point Tip Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- CRESCENT LUFKIN Tape Measure Ls 1"X16' (L916-02)
- COILHOSE PNEUMATICS Typhoon Blow Gun 36" Extension/High Flow Tip 1/4" (CO TYP2536)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- STARRETT Dial Indicator Hole Attachment (196F)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Clamp Complete (278B)
- STARRETT Universal Snug, 1/4, 5/16, 3/8 In (58S)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- STARRETT Indicator Contact Point, 3/8L x 1/2 Bell (PT06632-3)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- Starrett Indicators, Indicator Holders & Accessories