Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 3/16L x 1/16 In
Mfr # PT06632-15
Zoro # G2953465
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/16 in Wide Tip, 13/64 in Knurled Dia
- Thread Size 4-48
- Construction Steel
- Overall Length (In.) 3/16
- For Use With AGD Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT06632-15
- Zoro # G2953465
- UPC # 049659708035
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | 4-48 |
Overall Length (In.) | 3/16 |
Contact Point Tip Diameter | 1/16 in |
Overall Length | 5/8 in |
Contact Point Thread Size | #4-48 |
Contact Point Tip Length | 3/16 in |
Details
Item | Tapered Contact Point |
Features | 1/16 in Wide Tip, 13/64 in Knurled Dia |
Construction | Steel |
For Use With | AGD Indicator |
Contact Point Shape | Tapered |
Number of Pieces | 1 |
Contact Point Material | Steel |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Includes Case | No |
Description
Tapered Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Tapered, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 5/8 in, Contact Point Tip Diameter 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- STARRETT Carbide Contact Pnt, Altissimo Gage, .120" (PT23943)
- STARRETT Universal Snug, 1/4, 5/16, 3/8 In (58S)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- STARRETT Clamp Pair (161A)
- STARRETT Clamp Each (161AA)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- Starrett Indicator Holders, Bases, and Stands