Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 2 In L, Rounded
Mfr # PT06677F
Zoro # G2059197
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 4-48
- Features 13/64 in Knurled Dia, Rounded End
- Construction Steel
- For Use With AGD Indicator
- Overall Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT06677F
- Zoro # G2059197
- UPC # 049659708295
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | 4-48 |
Overall Length (In.) | 2 |
Overall Length | 2-3/8 in |
Contact Point Thread Size | #4-48 |
Contact Point Tip Diameter | 13/64 in |
Contact Point Tip Length | 2 in |
Details
Item | Radius Contact Point |
Features | 13/64 in Knurled Dia, Rounded End |
Construction | Steel |
For Use With | AGD Indicator |
Contact Point Material | Steel |
Number of Pieces | 1 |
Contact Point Shape | Radius |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Includes Case | No |
Description
Radius Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Radius, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 2-3/8 in, Contact Point Tip Diameter 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 1/4 in. 0.5 HP Angled Die Grinder (SX5206)
- DRILL AMERICA 1/4"-18 HSS Plug Hand Tap (DWTST1/4-18P)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- IRWIN Spade Bit, 15/16 In D, 6 In L, I/4 Shank (88815)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- STARRETT Dial Indicator Hole Attachment (196F)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- STARRETT Universal Indicator Attachment, 18 In (671)
- STARRETT Magnetic Base W/Post Snug (657TW)
- Starrett Indicator Holders, Bases, and Stands