Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 1/2 In L, Pointed
Mfr # PT06632-6
Zoro # G1665921
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With AGD Indicator
- Thread Size 4-48
- Overall Length (In.) 1/2
- Features 13/64 in Knurled Dia, Pointed Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT06632-6
- Zoro # G1665921
- UPC # 049659707946
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | 4-48 |
Overall Length (In.) | 1/2 |
Contact Point Tip Diameter | 13/64 in |
Contact Point Thread Size | #4-48 |
Overall Length | 3/4 in |
Contact Point Tip Length | 1/2 in |
Details
Item | Cone Contact Point |
Construction | Steel |
For Use With | AGD Indicator |
Features | 13/64 in Knurled Dia, Pointed Tip |
Number of Pieces | 1 |
Contact Point Shape | Cone |
Contact Point Material | Steel |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Includes Case | No |
Description
If you are looking for a quality cone contact point, the Starrett PT06632-6 Indicator Contact Point is the tool to have. It features a pointed tip and has a knurled diameter of 13/64 in. The steel construction ensures durability and long life. The cone shaped contact point has a 13/64 in. diameter at its tip, allowing it to fit most indicator holders, bases, and stands. This cone contact point also has a #4-48 thread size and fits all standard 4 to 48 thread indicators. You will want this Starrett PT06632-6 Indicator Contact Point as part of your tool kit because it is strong enough to handle all kinds of jobsite conditions with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2 Inch Wide Chisel Round Hex / Spline Hammer 16 Inch Long (SC8817)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- WESTWARD Combination Wrench, Metric, 11mm Size (1EYK1)
- VERSADRIVE HMT MAX Magnet Drill Adapter 3/4 in. (111031-01)
- STARRETT Dial Indicator Hole Attachment (196F)
- STARRETT Clamp Each (161B)
- STARRETT Indicator Contact Point, 1 In L x 1/16 In (PT06632-12)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STARRETT Magnetic Base W/Indicator (657C)
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- AMPG Dovetail Swivel Holder, 3/8mm Shank (Z9648)
- Starrett Indicator Holders, Bases, and Stands