Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 1 In L x 1/16 In
Mfr # PT06632-12
Zoro # G0862075
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 4-48
- For Use With AGD Indicator
- Construction Steel
- Overall Length (In.) 1
- Features 1/16 in Wide Tip, 13/64 in Knurled Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT06632-12
- Zoro # G0862075
- UPC # 049659708004
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | 4-48 |
Overall Length (In.) | 1 |
Overall Length | 1-3/8 in |
Contact Point Thread Size | #4-48 |
Contact Point Tip Diameter | 1/16 in |
Contact Point Tip Length | 1 in |
Details
Item | Tapered Contact Point |
For Use With | AGD Indicator |
Construction | Steel |
Features | 1/16 in Wide Tip, 13/64 in Knurled Dia |
Contact Point Material | Steel |
Contact Point Shape | Tapered |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Includes Case | No |
Description
When it comes to precision, the Starrett PT06632-12 Indicator Contact Point is an essential. It features a tapered tip that provides even pressure on parts, allowing you to make accurate measurements. This contact point has a 13/64" knurled diameter for easy gripping and turning. The tapered tip allows you to exert even pressure on components while measuring them. It also has a 1/16" wide tip for small components, which helps reduce damage during measurement. Constructed of steel, this contact point can be used with #4 - 48 thread sizes. If you want the most precise measurements possible, choose the Starrett PT06632-12 Indicator Contact Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (1843185)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- WILLIAMS Williams OffSet, Striking Wrench, 1-1/4" 32mm (8808W)
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- STARRETT Magnetic Indicator Back, 1-7/8 In Dia (676-2)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- STARRETT Clamp Pair (161A)
- STARRETT V Block/Clamp (568A)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- Starrett Indicator Holders, Bases, and Stands