Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Back
Mfr # 672-4
Zoro # G0955081
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Includes Snug No
- Compatible Indicator Mounts 3/8 in x 5 3/4 in Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 672-4
- Zoro # G0955081
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Details
Item | Indicator Back |
Construction | Steel |
Includes Snug | No |
Compatible Indicator Mounts | 3/8 in x 5 3/4 in Post |
Description
Indicator Back, Compatible Indicator Mounts 3/8 in x 5 3/4 in Post, Construction Steel, Includes Snug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- BOSCH 4.5" Right Angle Attachment (RHA-50)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- DEWALT 20V MAX* Cable Cutting Tool Kit (DCE150D1)
- STARRETT Upright Base Post (657G)
- STARRETT Magnetic Indicator Holder, 100 Lb, 1/4-20 (657P)
- STARRETT Indicator Contact Point, 1/2 In L, Rounded (PT06677)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- STARRETT Universal Snug, 1/4, 5/16, 3/8 In (58S)
- AMPG Granite Stand, 8X12X2, 3/8" Stem Mount (STA-8122)
- Starrett Indicator Holders, Bases, and Stands