Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Back
Mfr # 672-3
Zoro # G0955090
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Compatible Indicator Mounts 3/8 in x 5 3/4 in Post
- Includes Snug No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 672-3
- Zoro # G0955090
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Details
Item | Indicator Back |
Construction | Steel |
Compatible Indicator Mounts | 3/8 in x 5 3/4 in Post |
Includes Snug | No |
Description
Indicator Back, Compatible Indicator Mounts 3/8 in x 5 3/4 in Post, Construction Steel, Includes Snug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16-12, CARBON BOTTOMING TAPS - 2000C (20C136CB)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- EGA MASTER OFFSET PIPE WRENCH 90º - 14 " (61377)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- STARRETT Carbide Contact Pnt, Altissimo Gage, .120" (PT23943)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- STARRETT Magnetic Indicator Holder, 150 Lb, 3/8-24 (659P)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STM Universal Magnetic Indicator Holder (200825)
- Starrett Indicator Holders, Bases, and Stands