Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Back
Mfr # 672-2
Zoro # G0582237
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 16-1/8 x 16-1/8
- Overall Length (In.) 9.03
- Features Universal Ball Joint Attached to The End of A Gooseneck Shank, Capable to Position An AGD Indicator At Any Desired Setting
- For Use With Dial Test Indicators
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 672-2
- Zoro # G0582237
- UPC # 049659528879
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 16-1/8 x 16-1/8 |
Overall Length (In.) | 9.03 |
Size | 3 in x 1 in x 2 in |
For Indicator Stem Size | 3/8 in |
Details
Item | Universal Back with Gooseneck Shank |
Features | Universal Ball Joint Attached to The End of A Gooseneck Shank, Capable to Position An AGD Indicator At Any Desired Setting |
For Use With | Dial Test Indicators |
Construction | Steel |
Finish | Steel Polished |
Back Type | Ball Joint |
Material | Steel |
Compatible with AGD Number | AGD 2 |
Description
Universal Back with Gooseneck Shank, Back Type Ball Joint, Compatible with Brand and Series Starrett Dial Indicators, For Indicator Stem Size 3/8 in, For Use With Dial Test Indicators, Size 3 in x 1 in x 2 in, Compatible with AGD Number AGD 2, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-30MM)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- ROTOZIP SS355-20 120V Spiral Saw Tile Kit (SS355-20)
- STARRETT Dial Indicator Lever Control (PT99356)
- STARRETT Magnetic Indicator Holder, 150 Lb, 3/8-24 (659P)
- STARRETT Clamp Complete (278B)
- STARRETT Magnetic Base W/Post Snug (657TW)
- STARRETT Upright Base Post (657G)
- STARRETT Tool Post Holder (PT99438)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- Starrett Precision Measuring Tools