Shop All Dial Indicators
Starrett
Indicator, 0 to 0.125 In, 0-25-0
Mfr # 659BZ
Zoro # G0640954
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.125 in
- Features Rotary On/Off Switch; Post Snug with Two 3/4"/19mm Holes Positions the Dial Indicator at any Height, Vertical Angle and Allows for 360 Degree Rotation of the Gage Rod
- Accuracy +/-0.0005 in
- Resolution 0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 659BZ
- Zoro # G0640954
- UPC # 049659559484
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.5 in |
Contact Point Dia. | 1/4 in |
Dimension Type | Inch |
Base Length | 2.375 in |
Base Size | 2.375 in L X 2 3/8 W X 2.375 in H |
Base Height | 2.375 in |
Base Width | 2.375 in |
Description
Indicator w/Magnetic Holder, Graduations 0.0005 In., Range 0.125 In., Range per Revolution 0.050 In., Dial Reading 0-25-0, Color White, Magnetic Pull (Lb.) 150, Base Size (In.) 2 1/2 W x 3 D x 2 1/8 H, Finish Black, Features On/Off Switch, Includes Indicator and Indicator Holding Attachment
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002770)
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- STARRETT Indicator Dial (655-2041J)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MAC)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809AC)
- Starrett Dial Indicators