Shop All Dial Indicators
Starrett
Indicator, 0 to 0.125 In, 0-25-0
Mfr # 657EZ
Zoro # G4745991
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.125 in
- Features Three Precision Ground Magnetic Contact Surfaces; Powerful, Permanent Magnetic Base Holds Firmly to Steel or Iron Surfaces Horizontally, Vertically, Upside-Down; The Swivel Post Assembly on these Holders Provides Universal Adjustment in Both Horizontal and Vertical Planes; With Finished Wood Case
- Accuracy +/-0.0005 in
- Resolution 0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657EZ
- Zoro # G4745991
- UPC # 049659527513
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 1/4 in |
Dial Size | 2.5 in |
Dimension Type | Inch |
Base Height | 1.89 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Base Width | 1.625 in |
Base Length | 1.89 in |
Description
Magnetic Base, Range 0.125 In., Range per Revolution 0.050 In., Dial Reading 0-25-0, Magnetic Pull (Lb.) 100, Base Size (In.) 1 15/16 W x 1 5/8 D x 1 7/8 H, Finish Black, Features On/Off Switch, Includes Indicator, Magnetic Base w/Upright Post Assembly, and Wood Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 38 Pieces 3/8 in to 1 1/4 in , Chrome (05003647001)
- HHIP 1-1/8 X 2" Depth of Cut High Speed Steel Annular Cutter (5021-1125)
- OSG Spiral Point Tap Plug, 2 Flutes (2888100)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48815)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT Indicator Dial (80-144J)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- STARRETT Flat Contact Point (PT25160)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- Starrett Indicators, Indicator Holders & Accessories