Shop All Center Punches
Starrett
Hinge Locating Center Punch, 5 In L
Mfr # 819
Zoro # G0562511
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Adjustable Yes
- Number of Pieces 1
- Features Prevents the Risk of Drilling Off Center, Causing Screws to Pull Hinges or Hardware Off Center
- Blow Force 1.5 - 5.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 819
- Zoro # G0562511
- UPC # 049659530490
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 5/8 in |
Length | 5 in |
Taper Length | 1/4 in |
Tip Size | 1/64 in |
Overall Length | 5 in |
Shank Width/Diameter | 5/8 in |
Shank Diameter | 5/8 in |
Description
Designed for hinge locating, the Starrett 819 Hinge Locating Center Punch is an essential tool for precise work. The aluminum handle on this center punch offers comfortable grip and control. It has a high carbon steel point that can be replaced when worn out. This automatic center punch is designed to deliver 1.5 - 5.5 lb of blow force, which makes it easy to mark your material precisely. The point measures 0.015 in., while the length is 5 in.. When you are looking for a high quality tool, look no further than the Starrett 819 Hinge Locating Center Punch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID13016)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- PROTO 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (J5209)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- STARRETT Automatic Center Punch, 9/16 D x 5 L (18A)
- STARRETT Center Punch (264A)
- STARRETT Center Punch (117B)
- STARRETT Automatic Center Punch (818)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 3/4" (PT06677A)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- Starrett Cutting and Shaping Tools