Shop All Glass & Ceramic Drill Bits
Starrett
High Performance Diamond Tile Drill, 1/2" 1/2" x L,
Mfr # KD0012-N
Zoro # G4857329
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Drilling Length 1"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # KD0012-N
- Zoro # G4857329
- UPC # 049659127058
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Drilling Length | 1" |
Bit Dia. | 1/2" |
Shank Diameter | 15/32 in |
Details
Item | High Performance Diamond Tile Drill,1/2" |
Number of pieces | 1 |
Number of Pieces | 1 |
Decimal Equivalent | 0.5 |
Primary Material Application | Diamond |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
High Performance Diamond Tile Drill,1/2 In., 1/2 in, Straight, Shank Diameter 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Back-Out Punch, w/ Handle, 7/8 x 15 In L (BO875)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- STARRETT Micrometer Head (H823C/D/E)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 5/16" x 2-3/4"L, Three-Flat (81220)
- HYDRO HANDLE 1-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH114BIT)
- DRILL AMERICA 1/2" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/2)
- DIABLO 1/4 in. X 2-1/4 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1030)
- DIAMOND TILE TILE DRILL BIT 3/8"" DIAM (MB-65203)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- Starrett Drill Bits