Shop All Spring Calipers and Dividers
Starrett
Hermaphrodite Caliper, 6 In, Firm Joint
Mfr # 243-6
Zoro # G4746183
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Nut Type Firm Joint
- Maximum Measurement 150 mm, 6 in
- Maximum Measurement - Inch 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 243-6
- Zoro # G4746183
- UPC # 049659511437
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Hermaphrodite Caliper |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Firm Joint |
Maximum Measurement | 150 mm, 6 in |
Maximum Measurement - Inch | 6 in |
Leg Style | Flat |
Range | 0 in to 6 in/0 mm to 150 mm |
Caliper Material | Steel |
Joint Type | Firm |
Tip Type | Adjustable Point |
Minimum Measurement - mm | 0 mm |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - mm | 150 mm |
Description
Hermaphrodite Caliper, Range 0 in to 6 in/0 mm to 150 mm, Joint Type Firm, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Firm Joint, Tip Type Adjustable Point, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- POWERBUILT 3/8" Drive 3" Extension (641501)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- STARRETT Firm Joint Caliper 36" Outside (26-36)
- STARRETT Inside Spring Caliper, 12 In, Spring (73B-12)
- STARRETT Outside Spring Caliper, 6 In, Solid (275-6)
- STARRETT Inside Spring Caliper, 6 In, Spring (73B-6)
- STARRETT Inside Caliper With Round Legs 3" (274-3)
- STARRETT Outside Spring Caliper, Stl, Quick-Spring (79B-12)
- STARRETT Spring Divider, 6 In, Spring (83B-6)
- Starrett Precision Measuring Tools