Shop All Hardness Testers
Starrett
Hardness Tester, Analog Dial Output
Mfr # 3815
Zoro # G1615551
product price: $9,126.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,126.99
Free 30-Day Returns
Key Features
- Type Rockwell
- Scales Rockwell A, Rockwell B, Rockwell C, Rockwell D, Rockwell E, Rockwell F, Rockwell G, Rockwell H, Rockwell K, Rockwell L, Rockwell M
- Measuring Range HR15N, HR15T, HR30N, HR30T, HR45N, HR45Ts
- Indenter Diamond
- Includes (5) Test Blocks, 1/16 in Ball Indentor, 150 mm Test Table, 63 mm Flat Anvil, Accessory Case, Diamond Conical Indentor, Dust Cover, Standard, Vee Anvil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3815
- Zoro # G1615551
- UPC # 049659128000
- Country of Origin China
- Category Hardness Testers
Dimensions
Work Surface Width (In.) | 1 in |
Max. Workpiece Height (In.) | 5 1/2 in |
Details
Item | Hardness Tester |
Type | Rockwell |
Scales | Rockwell A, Rockwell B, Rockwell C, Rockwell D, Rockwell E, Rockwell F, Rockwell G, Rockwell H, Rockwell K, Rockwell L, Rockwell M |
Measuring Range | HR15N, HR15T, HR30N, HR30T, HR45N, HR45Ts |
Indenter | Diamond |
Includes | (5) Test Blocks, 1/16 in Ball Indentor, 150 mm Test Table, 63 mm Flat Anvil, Accessory Case, Diamond Conical Indentor, Dust Cover, Standard, Vee Anvil |
Output | Analog Dial |
Features | Accurate Readings, Excellent Repeatability, Highly Sensitive |
Description
Hardness Tester, Rockwell, Scales Rockwell A, Rockwell B, Rockwell C, Rockwell D, Rockwell E, Rockwell F, Rockwell G, Rockwell H, Rockwell K, Rockwell L, Rockwell M, Measuring Range HR15N, HR15T, HR30N, HR30T, HR45N, HR45Ts, Indenter Diamond, Work Surface Width (In.) 1 in, Max. Workpiece Height (In.) 5 1/2 in, Analog Dial Output, Features Accurate Readings, Excellent Repeatability, Highly Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- KRAFT TOOL Spray Shield, 36in L x 9in W, FlexPlastic (DC192)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- STARRETT Rockwell Test Block for RB40 Scale (PT05064)
- STARRETT Rockwell Test Block for RB60 Scale (PT05062)
- STARRETT Handheld Digital Durometer, Shore A Scale (3805B)
- STARRETT Hardness Tester Anvil, Large V (PT05270)
- STARRETT Rockwell Test Block for HR15N80 Scale (PT05182)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1840)
- Starrett Hardness Testers