Shop All Hardness Testers
Starrett
Handheld Digital Durometer, Shore A Scale
Mfr # 3805B
Zoro # G1592180
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indenter Blunt Point
- Height (In.) 4.00
- Includes Case
- Scale Shore A
- Range 0 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 3805B
- Zoro # G1592180
- UPC # 049659698824
- Country of Origin China
- Category Hardness Testers
Dimensions
Height (In.) | 4.00 |
Width (In.) | 3.00 |
Depth (In.) | 2.00 |
Height | 4 in |
Width | 3 in |
Depth | 2 in |
Battery Size | SR44 |
Description
Digital Handheld Durometer, Resolution 0.5 HA, SPC Output No, For Materials Rubber, Natural Nitrile, GR-S, GR-1, Neoprene, Thiokol, Flexible Polyacrylic, Wax, Felt, Leather, Operation Type Digital, Scale Shore A, Battery Size SR44, Case Type Custom, Depth 2 in, Display Type LED, Functions 3-Button Control, Auto Hold, Height 4 in, Includes Case, Includes Battery Yes, Includes Case Yes, Indenter Protrusion 0.125 in, Long Form Calibration Certificate No, Tip Angle 60 Degrees , Width 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4-7/8" 6-Point Locknut Socket, 3/4" Drive (60263-18)
- DEWALT Chuck Keyless, Jacobs 4000 Non-Carb (N196034)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-09)
- MARSON Riveting Tool (39031)
- STARRETT Rockwell Test Block for RB40 Scale (PT05064)
- STARRETT Rockwell Test Block for HR15N90 Scale (PT05181)
- STARRETT Hardness Tester Anvil, Large V (PT05270)
- STARRETT Rockwell Test Block for HR15N80 Scale (PT05182)
- STARRETT Hardness Tester, Leeb, Ball Indenter (3810A)
- STARRETT Benchtop Hardness Tester, A, B, C Scales (3814)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- Starrett Hardness Testers