Shop All Micrometers
Starrett
Groove Micrometer, 0.050 to 1.050"
Mfr # 260Z
Zoro # G0617933
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0.050 to 1.050"
- Features Measures Widths of Internal or External Grooves and Lands
- Includes Case
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 260Z
- Zoro # G0617933
- UPC # 049659679878
- Country of Origin United States
- Category Micrometers
Dimensions
Anvil Size | 0.281 in |
Spindle Size | 0.281 in |
Dimension Type | Inch |
Spindle Diameter | 0.281 in |
Description
Digital Groove Micrometer, Range 0.05 in to 1.05 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Disk, Anvil Size 0.281 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Speeder, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Measures Grooves and Lands, Includes Case, Maximum Measurement - Inch 1.05 in, Minimum Measurement - Inch 0.050 in, Rotating Spindle (Yes/No) No, Spindle Disk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- WESTWARD 4 Piece Plier and Wrench Set Dipped Handle (1UKP4)
- PROTO 3/8" Drive Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish (J52109)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Micrometer Outside (211XP)
- STARRETT Outside Micrometer w/SLC, 1", Friction (T436.1XFL-1 W/SLC)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- STARRETT Blade Micrometer (486P-12)
- STARRETT Micrometer Inside (124MBZ)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- Starrett Micrometers