Shop All Surface Plate
Starrett
Grnte Parallel, Pink, 4-Face, AA, 24x2x4, PR
Mfr # 81704
Zoro # G6462872
product price: $3,308.99
/pr
Free Shipping & Returns
$3,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 4-Face
- Grade AA Laboratory
- Surface Size (In.) 24 x 2
- Flatness Unilateral Tolerance (mm) 0.0012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81704
- Zoro # G6462872
- UPC # 049659817041
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 24 x 2 |
Surface Size (mm) | 600 x 50 |
Details
Item | Granite Parallels |
Color | Pink |
Type | 4-Face |
Grade | AA Laboratory |
Flatness Unilateral Tolerance (mm) | 0.0012 |
Thickness (mm) | 100 |
Weight (Lbs.) | 42 |
Flatness Unilateral Tolerance (In.) | 0.000025 |
Weight (Kilograms.) | 19 |
Thickness (In.) | 4 in |
Description
Item Granite Parallels, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000025, Flatness Unilateral Tolerance (mm) 0.0012, Surface Size (In.) 24 x 2, Surface Size (mm) 600 x 50, Weight (Kilograms.) 19, Weight (Lbs.) 42, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 14mm R8 Round Collet (3903-0126)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79671CLB113505)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- HHIP 5 X 5 X 5" Ground Angle Plate Webbed End (3402-1055)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- Starrett Precision Measuring Tools