Shop All Surface Plate
Starrett
Grnte Parallel, Pink, 4-Face, A, 18x1.5x3, PR
Mfr # 81702
Zoro # G7223535
product price: $1,638.99
/pr
Free Shipping & Returns
$1,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 4-Face
- Thickness (mm) 75
- Surface Size (mm) 450 x 37.5
- Weight (Kilograms.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81702
- Zoro # G7223535
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 18 x 1-1/2 |
Surface Size (mm) | 450 x 37.5 |
Length (mm) | 450 |
Height - Inch | 3 in |
Length (In.) | 18 in |
Height (mm) | 75 |
Description
Granite Parallel, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Flatness 0.000050 in per 6 in, Grade A, Height - Inch 3 in, Height (mm) 75, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 18 in, Length (mm) 450, Number of Finished Faces 4, Number of Pieces Matched Pair, Parallelism 0.000050 in per 6 in, Maximum of 0.00015 in, With Inserted Metal Disc No, With Lifting Holes No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #0-80 Die Thread, 13/16" W (2726000)
- DEWALT Cordless Angle Grinders (DCG440B)
- GENERAL WIRE Boring Gimlet, Steel, (BG)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 4 X 4 X 6 Precision Ground Right Angle Plate (3402-0103)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- Starrett Precision Measuring Tools