Shop All Surface Plate
Starrett
Grnte Parallel, Pink, 2Face, AA, 6x0.75x1, PR
Mfr # 81691
Zoro # G6867481
product price: $722.99
/pr
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Type 2-Face
- Surface Size (In.) 6 x 3/4
- Weight (Kilograms.) 0.5
- Thickness (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81691
- Zoro # G6867481
- UPC # 094716218132
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 6 x 3/4 |
Surface Size (mm) | 150 x 19 |
Size (In.) | 6 in x 1 in x 0.75 in |
Height - Inch | 1 in |
Size (mm) | 150 mm x 25 mm x 19 mm |
Length (In.) | 6 in |
Width (mm) | 19 |
Width (In.) | 3/4 |
Length (mm) | 150 |
Height (mm) | 25 |
Description
Granite Parallel, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 1 in, Height (mm) 25, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 6 in, Length (mm) 150, Number of Finished Faces 2, Number of Pieces Matched Pair, Parallelism 0.000025 in per 6 in, Maximum of 0.000025 in, Size (In.) 6 in x 1 in x 0.75 in, Size (mm) 150 mm x 25 mm x 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #20 (C70153)
- SPEC OPS TOOLS Spec Ops 16 ft L X 262 in W Tape Measure (SPEC-TM16)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STM 24x36 Grade A Black Granite Surface Plate (255140)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- Starrett Surface Plate