Shop All Surface Plate
Starrett
Grnte Parallel, Pink, 2-Face, A, 18x1.5x3, PR
Mfr # 81701
Zoro # G6587481
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 2-Face
- Grade A Inspection
- Surface Size (In.) 18 x 1-1/2
- Thickness (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 81701
- Zoro # G6587481
- UPC # 049659817010
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 18 x 1-1/2 |
Surface Size (mm) | 450 x 37.5 |
Details
Item | Granite Parallels |
Color | Pink |
Type | 2-Face |
Grade | A Inspection |
Thickness (In.) | 3 in |
Weight (Lbs.) | 18 |
Weight (Kilograms.) | 8 |
Flatness Unilateral Tolerance (In.) | 0.000050 |
Thickness (mm) | 75 |
Flatness Unilateral Tolerance (mm) | 0.0025 |
Description
Item Granite Parallels, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.000050, Flatness Unilateral Tolerance (mm) 0.0025, Surface Size (In.) 18 x 1-1/2, Surface Size (mm) 450 x 37.5, Weight (Kilograms.) 8, Weight (Lbs.) 18, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, Ratchet Repair Kit (J4749XLRK)
- BESSEY Bar Clamp, Max Jaw Opening 20 in, Throat Depth 5 1/2 in, Steel Handle (GSM50)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- Starrett Precision Measuring Tools