Shop All Surface Plate
Starrett
Granite V-Blocks, Pink, 5-Face, A, 3x3x3, PR
Mfr # 81530
Zoro # G2308741
Free Shipping & Returns
$3,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 5-Face
- Surface Size (In.) 3 x 3
- Thickness (mm) 75
- Flatness Unilateral Tolerance (In.) 0.0024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 81530
- Zoro # G2308741
- UPC # 049659815306
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 3 x 3 |
Surface Size (mm) | 75 x 75 |
Size (In.) | 3 in x 3 in |
Size (mm) | 75 mm x 75 mm |
Details
Item | Granite V-Blocks |
Color | Pink |
Type | 5-Face |
Grade | A Inspection |
Thickness (mm) | 75 |
Flatness Unilateral Tolerance (In.) | 0.0024 |
Flatness Unilateral Tolerance (mm) | 150 |
Thickness (In.) | 3 in |
Weight (Lbs.) | 6 lb |
Weight (Kilograms.) | 3 kg |
Material | Granite |
Description
Item Granite V-Blocks, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Sprinter Van Window Screen, Side Door (88040)
- WIDIA Threading Insert, NTK, (NT2R)
- BON TOOL Bon 11-460 Grapevine Jointer, 1/2", Bit 1/8" Round (11-460)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 6 X 6 X 6" Ground Angle Plate Webbed End (3402-1056)
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- Starrett Precision Measuring Tools