Shop All Surface Plate
Starrett
Granite Tri-Square, Pink, 3Face, AA, 12x18x4
Mfr # 81964
Zoro # G7194266
product price: $3,069.99
/ea
Free Shipping & Returns
$3,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 3-Face
- Flatness Unilateral Tolerance (mm) 150
- Thickness (In.) 4 in
- Weight (Kilograms.) 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81964
- Zoro # G7194266
- UPC # 049659819649
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 12 x 18 |
Surface Size (mm) | 300 x 450 |
Width (In.) | 4 |
Height - Inch | 18 in |
Size (In.) | 12 in x 18 in x 4 in |
Width (mm) | 100 |
Length (In.) | 12 in |
Size (mm) | 300 mm x 450 mm x 100 mm |
Length (mm) | 300 |
Height (mm) | 450 |
Description
Granite Tri-Square, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 18 in, Height (mm) 450, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 12 in, Length (mm) 300, Number of Finished Faces 3, Number of Pieces Single Block, Parallelism 0.000025 in per 6 in, Maximum of 0.000075 in, Size (In.) 12 in x 18 in x 4 in, Size (mm) 300 mm x 450 mm x 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- STARRETT Indicator Dial (656-441J)
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- STAHLWILLE TOOLS Engineers hammers 300 g L.300 mm (70110010)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- HHIP Dasqua 400 X 400 X 60mm Grade A Granite Surface Plate (8500-4040)
- Starrett Precision Measuring Tools