Shop All Surface Plate
Starrett
Granite Tri-Square, Pink, 3-Face, AA, 9x12x3
Mfr # 81961
Zoro # G6676941
product price: $2,154.99
/ea
Free Shipping & Returns
$2,154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Type 3-Face
- Surface Size (mm) 225 x 300
- Thickness (mm) 75
- Thickness (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81961
- Zoro # G6676941
- UPC # 049659819618
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 9 x 12 |
Surface Size (mm) | 225 x 300 |
Size (In.) | 9 in x 12 in x 3 in |
Length (In.) | 9 in |
Length (mm) | 225 |
Size (mm) | 225 mm x 300 mm x 75 mm |
Height (mm) | 300 |
Width (In.) | 3 |
Height - Inch | 12 in |
Width (mm) | 75 |
Description
Granite Tri-Square, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 12 in, Height (mm) 300, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 9 in, Length (mm) 225, Number of Finished Faces 3, Number of Pieces Single Block, Parallelism 0.000025 in per 6 in, Maximum of 0.00005 in, Size (In.) 9 in x 12 in x 3 in, Size (mm) 225 mm x 300 mm x 75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Seal Hook (1MZP6-25)
- PROTO Screw Extractor, 31/32 (J9529)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 15/16 (52460)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- Starrett Surface Property Testing Tools