Shop All Surface Plate
Starrett
Granite Tri-Square, Pink, 3-Face, A, 12x18x4
Mfr # 81965
Zoro # G6595897
product price: $2,342.99
/ea
Free Shipping & Returns
$2,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 3-Face
- Weight (Kilograms.) 27
- Thickness (In.) 4 in
- Surface Size (mm) 300 x 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81965
- Zoro # G6595897
- UPC # 049659819656
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 12 x 18 |
Surface Size (mm) | 300 x 450 |
Size (mm) | 300 mm x 450 mm x 100 mm |
Height - Inch | 18 in |
Width (mm) | 100 |
Length (mm) | 300 |
Width (In.) | 4 |
Height (mm) | 450 |
Length (In.) | 12 in |
Size (In.) | 12 in x 18 in x 4 in |
Description
Granite Tri-Square, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Flatness 0.000050 in per 6 in, Grade A, Height - Inch 18 in, Height (mm) 450, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 12 in, Length (mm) 300, Number of Finished Faces 3, Number of Pieces Single Block, Parallelism 0.000050 in per 6 in, Maximum of 0.00015 in, Size (In.) 12 in x 18 in x 4 in, Size (mm) 300 mm x 450 mm x 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 6 mm Tip, 7 in L (45966)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A23)
- GKS-PERFEKT Machine Dolly, 44,000 lb., Steel (3-11060)
- STM 9x12 Grade B Black Granite Surface Plate (255100)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- Starrett Precision Measuring Tools