Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Toolmakers Flat, Pink, 8x12x2 (Discontinued)
Mfr # 81803
Zoro # G6470581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Pink
- Width 8 in
- Grade A
- Surface Size (In.) 12 x 8
- Flatness Unilateral Tolerance (mm) 0.0025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 81803
- Zoro # G6470581
- UPC # 049659818031
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8 in |
Surface Size (In.) | 12 x 8 |
Surface Size (mm) | 300 mm x 200 mm |
Length | 12 in |
Surface Size | 12 in x 8 in; 300 mm x 200 mm |
Details
Item | Toolmaker's Flat |
Color | Pink |
Grade | A |
Flatness Unilateral Tolerance (mm) | 0.0025 |
Flatness Unilateral Tolerance (In.) | 0.0001 |
Thickness (In.) | 2 in |
Thickness (mm) | 50 |
Weight (Lbs.) | 20 |
Weight (Kilograms.) | 9 kg |
Application Grade | Inspection |
Edge Style | Flat |
Thickness | 2 in |
Material | Granite |
Flatness | 0.0001 in |
Description
If you're looking for a surface plate that is both accurate and durable, the Starrett 81803 Granite Toolmakers Flat should be your go-to product. The pink granite toolmaker's flat has a width of 8 in., thickness of 2 in. and length of 12 in.. It also has a grade of A. With dimensions of 300 mm x 200 mm, this granite surface plate has an equivalent size of 12 x 8 in.. Its 2 in. thickness makes it suitable for heavy duty use on all types of machines and tools. The Starrett 81803 Granite Toolmakers Flat is the ideal surface plate to keep around for your industrial needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.