Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Surface Plate, Pink, B, 36x48x6 (Discontinued)
Mfr # 80717
Zoro # G2124416
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Pink
- Type 2-Ledge
- Width 48 in
- Grade B
- Surface Size (In.) 36 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 80717
- Zoro # G2124416
- UPC # 049659807172
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 48 in |
Surface Size (In.) | 36 in x 48 in |
Surface Size (mm) | 900 mm x 1200 mm |
Surface Size | 36 in x 48 in; 900 mm x 1200 mm |
Length | 36 in |
Details
Item | Surface Plate |
Color | Pink |
Type | 2-Ledge |
Grade | B |
Flatness Unilateral Tolerance (mm) | 0.0203 |
Thickness (mm) | 150 |
Weight (Kilograms.) | 433 kg |
Flatness Unilateral Tolerance (In.) | 0.000800 |
Thickness (In.) | 6 in |
Weight (Lbs.) | 955 lb |
Material | Granite |
Edge Style | Two Ledges |
Includes Case | No |
Case Type | Crate |
Application Grade | Tool Room |
Flatness | 0.0008 in |
Thickness | 6 in |
Standards | ASME B89.3.7 2013, GGG-P-463c |
Description
Item Surface Plate, Material Granite, Application Grade Tool Room, Color Pink, Edge Style Two Ledges, Flatness 0.0008 in, Grade B, Length 36 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 6 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000800, Flatness Unilateral Tolerance (mm) 0.0203, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 900 mm x 1200 mm, Weight (Kilograms.) 433 kg, 48 in, Weight (Lbs.) 955 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.