Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Surface Plate, Pink, B, 24x36x6 (Discontinued)
Mfr # 80662
Zoro # G9854914
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Pink
- Type 2-Ledge
- Width 36 in
- Grade B
- Surface Size (In.) 24 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 80662
- Zoro # G9854914
- UPC # 049659806625
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 24 in x 36 in |
Surface Size (mm) | 600 mm x 900 mm |
Surface Size | 24 in x 36 in; 750 mm x 1200 mm |
Length | 24 in |
Details
Item | Surface Plate |
Color | Pink |
Type | 2-Ledge |
Grade | B |
Thickness (mm) | 150 |
Thickness (In.) | 6 in |
Flatness Unilateral Tolerance (In.) | 0.000400 |
Flatness Unilateral Tolerance (mm) | 0.0102 |
Weight (Kilograms.) | 209 kg |
Weight (Lbs.) | 460 lb |
Edge Style | Two Ledges |
Standards | ASME B89.3.7 2013, GGG-P-463c |
Flatness | 0.0004 in |
Includes Case | No |
Case Type | Crate |
Material | Granite |
Application Grade | Tool Room |
Thickness | 6 in |
Description
Item Surface Plate, Material Granite, Application Grade Tool Room, Color Pink, Edge Style Two Ledges, Flatness 0.0004 in, Grade B, Length 24 in, Surface Size 24 in x 36 in; 750 mm x 1200 mm, Thickness 6 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000400, Flatness Unilateral Tolerance (mm) 0.0102, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 24 in x 36 in, Surface Size (mm) 600 mm x 900 mm, Weight (Kilograms.) 209 kg, 36 in, Weight (Lbs.) 460 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.