Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Surface Plate, Pink, B, 18x18x4 (Discontinued)
Mfr # 80625
Zoro # G6630994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Pink
- Type No Ledge
- Width 18 in
- Grade B
- Surface Size (In.) 18 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 80625
- Zoro # G6630994
- UPC # 049659806250
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 18 in |
Surface Size (In.) | 18 in x 18 in |
Surface Size (mm) | 450 mm x 450 mm |
Surface Size | 18 in x 18 in; 450 mm x 450 mm |
Length | 18 in |
Details
Item | Surface Plate |
Color | Pink |
Type | No Ledge |
Grade | B |
Flatness Unilateral Tolerance (In.) | 0.000200 |
Thickness (In.) | 4 in |
Weight (Kilograms.) | 57 kg |
Weight (Lbs.) | 125 lb |
Thickness (mm) | 100 |
Flatness Unilateral Tolerance (mm) | 0.0050 |
Thickness | 4 in |
Includes Case | No |
Standards | ASME B89.3.7 2013, GGG-P-463c |
Edge Style | Flat |
Flatness | 0.0002 in |
Material | Granite |
Case Type | Crate |
Application Grade | Tool Room |
Description
If you are looking for a high-quality surface plate, the Starrett 80625 Granite Surface Plate is what you need. It's ideal for performing various measurements on precision equipment and tools. The pink granite surface plate has a width of 18 in., length of 18 in. and thickness of 4 in.. It measures a total size of 18 x 18 x 4 inches, or 450 mm x 450 mm. This granite surface plate has a grade of B. The material is also made from solid granite, making it extremely durable and sturdy. If you want to make sure that your tools are precise down to the last millimeter, this Starrett 80625 Granite Surface Plate will be an excellent addition to your workstation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.