Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Surface Plate, Pink, AA, 12x18x4 (Discontinued)
Mfr # 80610
Zoro # G7250564
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Pink
- Type No Ledge
- Width 18 in
- Surface Size (In.) 12 in x 18 in
- Weight (Kilograms.) 39 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 80610
- Zoro # G7250564
- UPC # 094716202124
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 18 in |
Surface Size (In.) | 12 in x 18 in |
Surface Size (mm) | 300 mm x 450 mm |
Surface Size | 12 in x 18 in; 300 mm x 450 mm |
Length | 12 in |
Details
Item | Surface Plate |
Color | Pink |
Type | No Ledge |
Grade | AA |
Weight (Kilograms.) | 39 kg |
Flatness Unilateral Tolerance (In.) | 0.000050 |
Thickness (mm) | 100 |
Flatness Unilateral Tolerance (mm) | 0.0012 |
Weight (Lbs.) | 85 lb |
Thickness (In.) | 4 in |
Material | Granite |
Application Grade | Laboratory |
Case Type | Crate |
Includes Case | No |
Edge Style | Flat |
Thickness | 4 in |
Standards | ASME B89.3.7 2013, GGG-P-463c |
Flatness | 0.000050 in/0.0012 mm |
Description
The Starrett 80610 Pink Granite Surface Plate is an excellent tool for checking the flatness of various machined surfaces. The pink granite surface plate has a length and width of 12 in. and 18 in., respectively, as well as a thickness of 4 in.. This AA grade surface plate is ideal for testing or inspecting work pieces on your milling machine, drill press or any other machine tool. It measures 300 mm x 450 mm with a flatness of +/-0.000050 inches per inch or +/-0.0012 mm per millimeter. This granite surface plate comes with its own set of accessories including an aluminum case, ground stylus and magnetic base holder with leveling screws to keep it secure during measurements. With the Starrett 80610 Pink Granite Surface Plate you can be sure that your machined parts are being tested against flatness standards that will ensure quality results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.